This item is Discontinued.

Newport Brass Tub and Shower Trim Set, French Gold (PVD), Wall 3-882BP/24A

Tub and Shower Trim Set, French Gold (PVD), Wall (Discontinued)

  • Mfr # 3-882BP/24A
  • Zoro # G8393857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-882BP/24A
Zoro #
G8393857
UPC #
760724267980
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Shower: 8-11/16"
Face Dia.
Shower: 4-5/16"
Valve Trim Height
7.75
Shower Head Height
4.31
Tub Spout Width
2.88
Handle Length (in)
4
Shower Head Width
4.31
Valve Trim Width
7.75

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
5.85
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.31
Faucet Material
Brass
Faucet Valve Type
BP

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.