Tub and Shower Trim Set, French Gold (PVD), Wall

  • Mfr # 3-912BP-24A

  • Zoro # G7437867


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-912BP-24A
Zoro #
G7437867
UPC #
709180298947
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Handle Length (in)
3.5
Shower Head Width
4.31
Valve Trim Height
7.75
Shower Head Height
4.31
Tub Spout Width
2.81
Valve Trim Width
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
French Gold (PVD)
Flow Rate (GPM)
1.8
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Flow Rate
1.8 gpm
Includes
Showerhead with Arm and Flange
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
Connection
1/2"-14 NPT
Handle Material
Brass
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Item
Tub and Shower Trim Set
Number of Handles
1
Handle Included
Yes
Tub Spout Reach
7.56
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.