Shop NEWPORT BRASS

Tub and Shower Trim Set, French Gold (PVD), Wall

  • Mfr # 3-922BP-24A

  • Zoro # G7491715


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Weight
4.2
Mounting Type
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-922BP-24A
Zoro #
G7491715
UPC #
760724272038
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Tub Spout Width
2.81
Shower Head Width
4.13
Handle Length (in)
2
Shower Head Height
4.13
Valve Trim Width
7.75
Valve Trim Height
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
French Gold (PVD)
Mounting Type
Wall
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Number of Handles
1
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Holes
3
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Connection
1/2"-14 NPT
Item
Tub and Shower Trim Set
Tub Spout Reach
6.81
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.