This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Gloss Black, Wall 3-1232BP/54

Tub and Shower Trim Set, Gloss Black, Wall (Discontinued)

  • Mfr # 3-1232BP/54
  • Zoro # G7406428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1232BP/54
Zoro #
G7406428
UPC #
760724466338
Country of Origin
United States

Dimensions

Width
Spout: 2-13/16", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 3-1/16", Valve: 7-3/4", Shower: 7-5/16"
Depth
Spout: 7-9/16", Valve: 3-9/16", Shower: 7-3/16" (C-C)
Face Dia.
Spout: 1-1/2", Shower: 4-1/8"
Tub Spout Width
2.8
Shower Head Width
4.13
Handle Length (in)
4
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Height
4.13

Details

Material
Solid Brass
Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.76
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Material
Brass
Tub Spout Reach
6.09
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.