Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Gloss Black, Wall 3-852BP/54

Tub and Shower Trim Set, Gloss Black, Wall (Discontinued)

  • Mfr # 3-852BP/54
  • Zoro # G7438515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-852BP/54
Zoro #
G7438515
UPC #
760724265160
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-1/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-1/4"
Depth
Spout: 6-11/16", Shower: 8-11/16"
Face Dia.
Shower: 4-1/8"
Valve Trim Width
7.25
Shower Head Width
4.13
Handle Length (in)
3.5
Valve Trim Height
7.25
Tub Spout Width
2.88
Shower Head Height
4.13

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
5.8
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Included
Yes
Tub Spout Reach
6
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.