This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Oil Rubbed Bronze - Hand Relieved, Wall 3-922BP/ORB

Tub and Shower Trim Set, Oil Rubbed Bronze - Hand Relieved, Wall (Discontinued)

  • Mfr # 3-922BP/ORB
  • Zoro # G7491338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-922BP/ORB
Zoro #
G7491338
UPC #
760724272243
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Face Dia.
Shower: 4-1/8"
Valve Trim Height
7.75
Shower Head Width
4.13
Tub Spout Width
2.81
Valve Trim Width
7.75
Shower Head Height
4.13
Handle Length (in)
2

Details

Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
4.2
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Handles
1
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.