Tub and Shower Trim Set, Oil Rubbed Bronze, Wall

  • Mfr # 3-1502BP-10B

  • Zoro # G8396492


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1502BP-10B
Zoro #
G8396492
UPC #
760724970491
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Face Dia.
Shower: 3.84"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Valve Trim Width
6.5
Tub Spout Width
2.38
Shower Head Height
3.84
Valve Trim Height
6.5
Shower Head Width
3.84
Handle Length (in)
4

Details

Material
Solid Brass
Weight
5.55
Finish
Oil Rubbed Bronze
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
ADA Compliant
Yes
Handle Type
Lever
Shower Head Type
Adjustable shower head
Handle Material
Brass
Mounting Type
Wall
Number of Holes
3
Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Connection
1/2" NPT
Number of Handles
1
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.57
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.