This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Oil Rubbed Bronze, Wall 3-1622BP/10B

Tub and Shower Trim Set, Oil Rubbed Bronze, Wall (Discontinued)

  • Mfr # 3-1622BP/10B
  • Zoro # G8395196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1622BP/10B
Zoro #
G8395196
UPC #
760724977643
Country of Origin
United States

Dimensions

Width
Shower: 2-3/8", Valve: 6-1/2"
Height
Valve: 6-1/2", Tub: 2-3/4"
Depth
Shower: 8-7/8", Valve: 3-1/8"
Face Dia.
3-13/16"
Handle Length (in)
3.5
Valve Trim Height
6.5
Valve Trim Width
6.5
Tub Spout Width
2.75
Shower Head Height
3.81
Shower Head Width
3.81

Details

Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.95
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Tub Spout Reach
6.75
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.