Tub and Shower Trim Set, Oil Rubbed Bronze, Wall

  • Mfr # 3-912BP-10B

  • Zoro # G7494628


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-912BP-10B
Zoro #
G7494628
UPC #
760724473961
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Face Dia.
Shower: 4-1/8"
Handle Length (in)
3.5
Shower Head Height
4.31
Valve Trim Height
7.75
Tub Spout Width
2.81
Shower Head Width
4.31
Valve Trim Width
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
Oil Rubbed Bronze
Item
Tub and Shower Trim Set
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Shower Head Type
Adjustable shower head
Mounting Type
Wall
Number of Handles
1
Flow Rate
1.8 gpm
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Connection
1/2"-14 NPT
Includes
Showerhead with Arm and Flange
Flow Rate (GPM)
1.8
Number of Holes
3
Handle Type
Lever
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7.56
Drain included
No
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.