Tub and Shower Trim Set, Polished Chrome, Wall

  • Mfr # 3-1662BP/26

  • Zoro # G7458368


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/4", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-3/4", Valve: 7-3/4", Shower: 7-5/16"
Weight
6.65
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1662BP/26
Zoro #
G7458368
UPC #
760724983552
Country of Origin
United States

Dimensions

Width
Spout: 2-3/4", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-3/4", Valve: 7-3/4", Shower: 7-5/16"
Face Dia.
Spout: 1-3/8", Shower: 4-1/8"
Depth
Spout: 7-7/16", Valve: 3-1/4", Shower: 8-15/16"
Shower Head Height
4.31
Valve Trim Width
7.75
Handle Length (in)
3.5
Shower Head Width
4.31
Tub Spout Width
2.75
Valve Trim Height
7.75

Details

Material
Solid Brass
Weight
6.65
Finish
Polished Chrome
ADA Compliant
Yes
Handle Type
Lever
Connection
3/4" NPT, 1/2" NPT
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Number of Holes
3
Shower Head Type
Adjustable shower head
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Flow Rate
1.8 gpm
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly and Insert Options for Control Valve
Includes
Showerhead With Arm and Flange
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.75
Handle Included
Yes
Faucet Material
Brass

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.