This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Polished Chrome, Wall 3-8102BP/26

Tub and Shower Trim Set, Polished Chrome, Wall (Discontinued)

  • Mfr # 3-8102BP/26
  • Zoro # G8948074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-8102BP/26
Zoro #
G8948074
UPC #
760724517337
Country of Origin
United States

Dimensions

Width
Spout: 1-7/8", Valve: 7", Shower: 6"
Height
Spout: 1-7/8", Valve: 7"
Depth
Spout: 6", Valve: 4-1/4", Shower: 9-1/4"
Valve Trim Height
7
Shower Head Height
6
Valve Trim Width
7
Tub Spout Width
1.88
Shower Head Width
6
Handle Length (in)
3.25

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Handle Escutcheon and Diverter Pull Knob, Lever Handle is When Used With Tub and Shower Trim, Intended for Use With Newport Brass Rough Valve(S) as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
4.144262221
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Tub Spout Reach
5.38
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Drain included
No

Description

Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.