Tub and Shower Trim Set, Polished Gold (PVD), Wall

  • Mfr # 3-1502BP-24

  • Zoro # G7437955


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1502BP-24
Zoro #
G7437955
UPC #
760724970576
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Face Dia.
Shower: 3.84"
Handle Length (in)
4
Shower Head Width
3.84
Valve Trim Height
6.5
Valve Trim Width
6.5
Tub Spout Width
2.38
Shower Head Height
3.84

Details

Material
Solid Brass
Weight
5.55
Finish
Polished Gold (PVD)
Handle Material
Brass
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Connection
1/2" NPT
Item
Tub and Shower Trim Set
Mounting Type
Wall
Shower Head Type
Adjustable shower head
Includes
Showerhead With Arm and Flange
Number of Handles
1
Flow Rate
1.8 gpm
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.57
Faucet Valve Type
BP
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.