This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Polished Nickel, Wall 3-8002BP/15

Tub and Shower Trim Set, Polished Nickel, Wall (Discontinued)

  • Mfr # 3-8002BP/15
  • Zoro # G7434358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-8002BP/15
Zoro #
G7434358
UPC #
760724517276
Country of Origin
United States

Dimensions

Width
Spout: 2-1/2", Valve: 1-5/16", Shower: 4-15/16"
Height
Spout: 2-1/2", Valve: 1-5/16", Shower: 4"
Depth
Valve: 3-3/4", Shower: 8-1/2"
Face Dia.
Shower: 4-15/16"
Valve Trim Width
7.31
Handle Length (in)
3
Shower Head Height
4.94
Valve Trim Height
7.31
Tub Spout Width
2.5
Shower Head Width
4.94

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Handle Escutcheon and Diverter Pull Knob, Lever Handle is When Used With Tub and Shower Trim, Intended for Use With Newport Brass Rough Valve(S) as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.321916956
ADA Compliant
No
Finish
Polished Nickel
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Tub Spout Reach
4.25
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes

Description

Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.