Tub and Shower Trim Set, Polished Nickel, Wall

  • Mfr # 3-912BP-15

  • Zoro # G7440204


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Shower Head Type
Adjustable shower head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-912BP-15
Zoro #
G7440204
UPC #
760724473985
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Face Dia.
Shower: 4-1/8"
Handle Length (in)
3.5
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Width
4.31
Shower Head Height
4.31
Tub Spout Width
2.81

Details

Material
Solid Brass
Weight
4.2
Finish
Polished Nickel
Shower Head Type
Adjustable shower head
Handle Material
Brass
Item
Tub and Shower Trim Set
Number of Holes
3
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
ADA Compliant
Yes
Includes
Showerhead with Arm and Flange
Connection
1/2"-14 NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate
1.8 gpm
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7.56
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.