Tub and Shower Trim Set, Polished Nickel, Wall

  • Mfr # 3-992BP-15

  • Zoro # G7433658


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Face Dia.
Spout: 7/8", Shower: 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-15
Zoro #
G7433658
UPC #
760724018605
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Face Dia.
Spout: 7/8", Shower: 4"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Shower Head Height
4
Valve Trim Width
6.5
Handle Length (in)
2.75
Tub Spout Width
2.38
Valve Trim Height
6.5
Shower Head Width
4

Details

Material
Solid Brass
Weight
5.8
Finish
Polished Nickel
Includes
Showerhead with Arm and Flange
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Number of Holes
3
Item
Tub and Shower Trim Set
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Shower Head Type
Adjustable shower head
Handle Material
Brass
Connection
1/2"-14 NPT
Number of Handles
1
Mounting Type
Wall
ADA Compliant
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Material
Brass
Drain included
No
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.