This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Satin Brass (PVD), Wall 3-1772BP/04

Tub and Shower Trim Set, Satin Brass (PVD), Wall (Discontinued)

  • Mfr # 3-1772BP/04
  • Zoro # G7453093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1772BP/04
Zoro #
G7453093
UPC #
760724296461
Country of Origin
United States

Dimensions

Width
Faucet: 2-3/4", Shower: 4-1/8", Valve: 6-1/2"
Height
Faucet: 3-5/16", Valve: 6-1/2"
Depth
Faucet: 7-3/16", Shower: 10-3/4", Valve: 3-3/4"
Face Dia.
Shower: 4-1/8"
Handle Length (in)
4
Tub Spout Width
2.75
Shower Head Width
4.13
Shower Head Height
4.13
Valve Trim Width
6.5
Valve Trim Height
6.5

Details

Includes
Full Line of Matching Accessories
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate with Diverter Pull Knob, Balanced Pressure
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
7.75
ADA Compliant
Yes
Finish
Satin Brass (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT, 4 x 1/2 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Tub Spout Reach
6.63

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.