
Tub and Shower Trim Set, Satin Brass (PVD), Wall (Discontinued)
- Mfr # 3-882BP/04
- Zoro # G7439355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-882BP/04
Zoro #
G7439355
UPC #
760724254119
Country of Origin
United States
Dimensions
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Shower: 8-11/16"
Face Dia.
Shower: 4-5/16"
Valve Trim Width
7.75
Handle Length (in)
4
Valve Trim Height
7.75
Shower Head Height
4.31
Tub Spout Width
2.88
Shower Head Width
4.31
Description
Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.