Tub and Shower Trim Set, Satin Brass (PVD), Wall

  • Mfr # 3-992BP-04

  • Zoro # G7436354


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-04
Zoro #
G7436354
UPC #
760724084358
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Valve Trim Width
6.5
Shower Head Width
4
Valve Trim Height
6.5
Handle Length (in)
2.75
Tub Spout Width
2.38
Shower Head Height
4

Details

Material
Solid Brass
Weight
5.8
Finish
Satin Brass (PVD)
Number of Handles
1
Shower Head Type
Adjustable shower head
Item
Tub and Shower Trim Set
Flow Rate
1.8 gpm
Flow Rate (GPM)
1.8
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Handle Type
Cross
Connection
1/2"-14 NPT
Includes
Showerhead with Arm and Flange
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
ADA Compliant
Yes
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.