This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Satin Gold (PVD), Wall 3-1002BP/24S

Tub and Shower Trim Set, Satin Gold (PVD), Wall (Discontinued)

  • Mfr # 3-1002BP/24S
  • Zoro # G7485957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1002BP/24S
Zoro #
G7485957
UPC #
760724949275
Country of Origin
United States

Dimensions

Width
7.75
Height
3-1/16"
Depth
7-9/16"
Handle Length (in)
2
Shower Head Height
5.38
Shower Head Width
5.38
Valve Trim Width
7.75
Tub Spout Width
2.81
Valve Trim Height
7.75

Details

Includes
Showerhead with Arm and Flange
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
6.95
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Type
Cross
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.