Tub and Shower Trim Set, Satin Gold (PVD), Wall

  • Mfr # 3-992BP-24S

  • Zoro # G7477426


product price:  $1,182.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Face Dia.
Spout: 7/8", Shower: 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-24S
Zoro #
G7477426
UPC #
760724084457
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Face Dia.
Spout: 7/8", Shower: 4"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Shower Head Width
4
Tub Spout Width
2.38
Handle Length (in)
2.75
Valve Trim Width
6.5
Shower Head Height
4
Valve Trim Height
6.5

Details

Material
Solid Brass
Weight
5.8
Finish
Satin Gold (PVD)
Number of Handles
1
Handle Type
Cross
Number of Holes
3
Shower Head Type
Adjustable shower head
Flow Rate (GPM)
1.8
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Item
Tub and Shower Trim Set
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2"-14 NPT
Flow Rate
1.8 gpm
Includes
Showerhead with Arm and Flange
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Tub Spout Reach
6.56
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.