
Tub and Shower Trim Set, Satin Nickel (PVD), Wall
Mfr # 3-1502BP-15S
Zoro # G8395957
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Weight
5.55
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1502BP-15S
Zoro #
G8395957
UPC #
760724970545
Country of Origin
United States
Dimensions
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84"
Height
Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64"
Face Dia.
Shower: 3.84"
Depth
Valve: 2-15/16", Shower: 8-7/8"
Tub Spout Width
2.38
Valve Trim Width
6.5
Valve Trim Height
6.5
Shower Head Height
3.84
Shower Head Width
3.84
Handle Length (in)
4
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.