This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Satin Nickel (PVD), Wall 3-1772BP/15S

Tub and Shower Trim Set, Satin Nickel (PVD), Wall (Discontinued)

  • Mfr # 3-1772BP/15S
  • Zoro # G7419518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1772BP/15S
Zoro #
G7419518
UPC #
760724998495
Country of Origin
United States

Dimensions

Width
Faucet: 2-3/4", Shower: 4-1/8", Valve: 6-1/2"
Height
Faucet: 3-5/16", Valve: 6-1/2"
Depth
Faucet: 7-3/16", Shower: 10-3/4", Valve: 3-3/4"
Face Dia.
Shower: 4-1/8"
Handle Length (in)
4
Tub Spout Width
2.75
Shower Head Height
4.13
Shower Head Width
4.13
Valve Trim Height
6.5
Valve Trim Width
6.5

Details

Includes
Full Line of Matching Accessories
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate with Diverter Pull Knob, Balanced Pressure
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
7.75
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT, 4 x 1/2 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.63
Faucet Valve Type
BP
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.