This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Satin Nickel (PVD), Wall 3-8202BP/15S

Tub and Shower Trim Set, Satin Nickel (PVD), Wall (Discontinued)

  • Mfr # 3-8202BP/15S
  • Zoro # G7481818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-8202BP/15S
Zoro #
G7481818
UPC #
760724517351
Country of Origin
United States

Dimensions

Width
Spout: 2-3/16", Valve: 6-5/8", Shower: 3-1/8"
Height
Spout: 2-3/16", Valve: 6-5/8"
Depth
Spout: 5-13/16", Valve: 2-3/4", Shower: 7-15/16"
Face Dia.
Shower: 3-1/8"
Handle Length (in)
2.5
Shower Head Height
1.13
Tub Spout Width
2.19
Valve Trim Height
6.63
Shower Head Width
1.13
Valve Trim Width
6.63

Details

Material
Solid Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Handle Escutcheon and Diverter Pull Knob, Lever Handle is When Used With Tub and Shower Trim, Intended for Use With Newport Brass Rough Valve(S) as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
2.211685825
ADA Compliant
No
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Faucet Valve Type
BP
Tub Spout Reach
5
Faucet Material
Brass
Handle Included
Yes
Drain included
No

Description

Bronwen features a simple yet sophisticated contemporary aesthetic that brings comfort and clarity to the bathroom & kitchen. Strong edges complement the spout’s smooth contours, making up this modern, architectural design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.