Tub and Shower Trim Set, Satin Nickel (PVD), Wall

  • Mfr # 3-912BP-15S

  • Zoro # G7427175


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Shower Head Type
Adjustable shower head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-912BP-15S
Zoro #
G7427175
UPC #
760724474005
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Shower Head Width
4.31
Tub Spout Width
2.81
Handle Length (in)
3.5
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Height
4.31

Details

Material
Solid Brass
Weight
4.2
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Item
Tub and Shower Trim Set
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Connection
1/2"-14 NPT
Includes
Showerhead with Arm and Flange
Mounting Type
Wall
Flow Rate
1.8 gpm
Number of Holes
3
Number of Handles
1
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Tub Spout Reach
7.56
Faucet Material
Brass

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.