This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Stainless Steel (PVD), Wall 3-1642BP/20

Tub and Shower Trim Set, Stainless Steel (PVD), Wall (Discontinued)

  • Mfr # 3-1642BP/20
  • Zoro # G7464406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1642BP/20
Zoro #
G7464406
UPC #
760724278467
Country of Origin
United States

Dimensions

Width
Spout: 2-3/4", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-3/4", Valve: 7-3/4", Shower: 7-5/16"
Depth
Spout: 7-7/16", Valve: 3-1/4", Shower: 8-15/16"
Face Dia.
Spout: 1-3/8", Shower: 4-1/8"
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Height
4.13
Shower Head Width
4.13
Tub Spout Width
2.75
Handle Length (in)
3

Details

Includes
Showerhead With Arm and Flange
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull-Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
4.5
ADA Compliant
Yes
Finish
Stainless Steel (PVD)
Shower Head Type
Adjustable shower head
Connection
3/4" NPT, 1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.75
Drain included
No

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.