Tub and Shower Trim Set, Stainless Steel (PVD), Wall

  • Mfr # 3-922BP-20

  • Zoro # G8397034


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Weight
4.2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-922BP-20
Zoro #
G8397034
UPC #
760724017608
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Handle Length (in)
2
Shower Head Height
4.13
Tub Spout Width
2.81
Shower Head Width
4.13
Valve Trim Height
7.75
Valve Trim Width
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
Stainless Steel (PVD)
Number of Holes
3
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Mounting Type
Wall
Connection
1/2"-14 NPT
Handle Type
Cross
Item
Tub and Shower Trim Set
Shower Head Type
Adjustable shower head
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Material
Brass
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.