This item is Discontinued.

Newport Brass Tub and Shower Trim Set, Uncoated Polished Brass (Living, non-returnable), Wall 3-882BP/03N

Tub and Shower Trim Set, Uncoated Polished Brass (Living, non-returnable), Wall (Discontinued)

  • Mfr # 3-882BP/03N
  • Zoro # G7436564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-882BP/03N
Zoro #
G7436564
UPC #
760724267942
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Height
Spout: 2-7/8", Valve: 7-3/4"
Depth
Spout: 6-5/16", Shower: 8-11/16"
Face Dia.
Shower: 4-5/16"
Valve Trim Height
7.75
Shower Head Width
4.31
Tub Spout Width
2.88
Valve Trim Width
7.75
Handle Length (in)
4
Shower Head Height
4.31

Details

Includes
Showerhead with Arm and Flange
Material
Solid Brass
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
3
Weight
5.85
ADA Compliant
Yes
Finish
Uncoated Polished Brass (Living, non-returnable)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Tub Spout Reach
6.31
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.