Tub and Shower Trim Set, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-912BP-03N

  • Zoro # G8395345


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Weight
4.2
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-912BP-03N
Zoro #
G8395345
UPC #
760724471653
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8"
Height
Spout: 2-7/8", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16"
Shower Head Width
4.31
Shower Head Height
4.31
Valve Trim Width
7.75
Tub Spout Width
2.81
Valve Trim Height
7.75
Handle Length (in)
3.5

Details

Material
Solid Brass
Weight
4.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Handles
1
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Wall
Includes
Showerhead with Arm and Flange
Flow Rate
1.8 gpm
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT
Handle Material
Brass
Item
Tub and Shower Trim Set
Flow Rate (GPM)
1.8
Features
Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
7.56
Faucet Material
Brass
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.