Zoro Homepage

Tub Drain Kit in English Bronze

  • Mfr # 276-07

  • Zoro # G6745393


product price: $217.70
/ea
Free Shipping & Returns

Key Features

Length
6.5
Width
6
Height
6
ADA Compliant
No
Weight
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276-07
Zoro #
G6745393
UPC #
91388824333
Country of Origin
United States

Dimensions

Length
6.5
Width
6
Height
6

Details

Finish
English Bronze
ADA Compliant
No
Weight
1.1

Description

Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.