This item is Discontinued.

Newport Brass Tub Faucet, Antique Nickel, Deck 3-1406/15A

This item is Discontinued.

Newport Brass

Tub Faucet, Antique Nickel, Deck (Discontinued)

Mfr # 3-1406/15A
Zoro # G8937793
UPC # 760724263692
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1406/15A
Zoro #
G8937793
UPC #
760724263692
Country of Origin
United States
Includes
Full Line of Matching Accessories
Finish
Antique Nickel
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Handle Type
Cross
Weight
5.45
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Tub Spout Reach
8.25
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews