This product has been discontinued.
Newport Brass
Tub Faucet, Forever Brass (PVD), Deck (Discontinued)
Mfr # 3-2406/01
Zoro # G8963535
Product Information
- Brand Newport Brass
- MFR # 3-2406/01
- Zoro # G8963535
- UPC # 760724189350
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 6.5 |
Width | 2-15/16" (Spout), 2-1/4" (Valve) |
Depth | 9-1/4" |
Length | 9.25 |
Faucet Center Size | 8 |
Handle Length (in) | 2.5 |
Faucet Connection Size | 0.75 |
Description
Roman Tub Faucet in Forever Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.