This item is Discontinued.

This item is Discontinued.
Tub Faucet, French Gold (PVD), Wall (Discontinued)
Mfr #
3-2995/24A
Zoro #
G9005982
UPC # 760724653479
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2995/24A
- Zoro #
- G9005982
- UPC #
- 760724653479
- Country of Origin
- United States
- Finish
- French Gold (PVD)
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- No
- Connection
- 3/4" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
- Handle Type
- Cross
- Material
- Solid Brass
- Number of Handles
- 2
- Handle Material
- Brass
- Weight
- 6.2
- Faucet Connection
- NPT
- Tub Spout Reach
- 8
- Faucet Mount
- Wall Mounted
- Faucet Material
- Brass
- Faucet Type
- Wall Mount Tub Faucet
- Drain included
- No
- Handle Included
- Yes
- Faucet Valve Type
- BP
Description
Wall Mount Tub Faucet in French Gold (Pvd)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.