Tub Faucet, French Gold (PVD), Wall

  • Mfr # 3-915-24A

  • Zoro # G8957095


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Depth
Spout: 7-9/16", Valve: 2-5/8"
Length
8
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-915-24A
Zoro #
G8957095
UPC #
709180253571
Country of Origin
United States

Dimensions

Depth
Spout: 7-9/16", Valve: 2-5/8"
Length
8
Height
2.8
Width
Spout: 2-13/16", Valve: 2-3/8"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
Mounting Type
Wall
Connection
1/2" NPT
Handle Type
Lever
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Weight
4.6
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Drain included
No
Faucet Valve Type
BP

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.