This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Deck 3-1236/54

This item is Discontinued.

Newport Brass

Tub Faucet, Gloss Black, Deck (Discontinued)

Mfr # 3-1236/54
Zoro # G9066128
UPC # 760724464341
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1236/54
Zoro #
G9066128
UPC #
760724464341
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Face Dia.
Spout: 1-1/2"
Length
11.5
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Gloss Black
Includes
Full Line of Matching Accessories
Features
Crystal Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Handle Type
Lever
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Weight
5.45
Tub Spout Reach
9.25
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.