This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Wall 3-2045/54

This item is Discontinued.

Newport Brass

Tub Faucet, Gloss Black, Wall (Discontinued)

Mfr # 3-2045/54
Zoro # G9071125
UPC # 760724183617
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2045/54
Zoro #
G9071125
UPC #
760724183617
Country of Origin
United States

Dimensions

Height
2
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Faucet Connection Size
0.5
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Gloss Black
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Weight
6.2
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Handle Included
Yes

Description

Wall Mount Tub Faucet in Gloss Black

Restrictions

Ratings & reviews