This item is Discontinued.

Newport Brass Tub Faucet, Gloss Black, Wall 3-2565/54

This item is Discontinued.

Newport Brass

Tub Faucet, Gloss Black, Wall (Discontinued)

Mfr # 3-2565/54
Zoro # G8999147
UPC # 760724450696
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2565/54
Zoro #
G8999147
UPC #
760724450696
Country of Origin
United States

Dimensions

Height
2.13
Width
8
Depth
Tub Faucet: 9", Lever: 3-1/16"
Length
9
Faucet Center Size
8
Handle Length (in)
3.63
Faucet Connection Size
0.75

Details

Finish
Gloss Black
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
6.2
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Gloss Black

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.