This item is Discontinued.

Newport Brass Tub Faucet, Gun Metal, Deck 3-1236/14

This item is Discontinued.

Newport Brass

Tub Faucet, Gun Metal, Deck (Discontinued)

Mfr # 3-1236/14
Zoro # G9066137
UPC # 760724463634
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1236/14
Zoro #
G9066137
UPC #
760724463634
Country of Origin
United States
Includes
Full Line of Matching Accessories
Finish
Gun Metal
Features
Crystal Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Weight
5.45
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.25
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Drain included
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.