This item is Discontinued.

Newport Brass Tub Faucet, Gun Metal, Wall 3-2045/14

This item is Discontinued.

Newport Brass

Tub Faucet, Gun Metal, Wall (Discontinued)

Mfr # 3-2045/14
Zoro # G9048856
UPC # 760724437079
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2045/14
Zoro #
G9048856
UPC #
760724437079
Country of Origin
United States

Dimensions

Height
2
Width
7.88
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Handle Length (in)
3.63
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Gun Metal
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Handles
2
Weight
6.2
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
6.75
Drain included
No
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Gun Metal

Restrictions

Ratings & reviews