This item is Discontinued.

This item is Discontinued.
Tub Faucet, Gun Metal, Wall (Discontinued)
Mfr #
3-2565/14
Zoro #
G9051744
UPC # 760724444640
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2565/14
- Zoro #
- G9051744
- UPC #
- 760724444640
- Country of Origin
- United States
- Finish
- Gun Metal
- Features
- Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- No
- Connection
- 3/4" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
- Number of Handles
- 2
- Material
- Solid Brass
- Handle Type
- Lever
- Handle Material
- Brass
- Weight
- 6.2
- Drain included
- No
- Handle Included
- Yes
- Faucet Connection
- NPT
- Faucet Type
- Wall Mount Tub Faucet
- Tub Spout Reach
- 8
- Faucet Material
- Brass
- Faucet Mount
- Wall Mounted
- Faucet Valve Type
- BP
Description
Wall Mount Tub Faucet in Gun Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.