This item is Discontinued.

Newport Brass Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck 3-1236/ORB

This item is Discontinued.

Newport Brass

Tub Faucet, Oil Rubbed Bronze - Hand Relieved, Deck (Discontinued)

Mfr # 3-1236/ORB
Zoro # G8937425
UPC # 760724466291
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1236/ORB
Zoro #
G8937425
UPC #
760724466291
Country of Origin
United States
Finish
Oil Rubbed Bronze - Hand Relieved
Includes
Full Line of Matching Accessories
Features
Crystal Lever Handles
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.45
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.