This item is Discontinued.

Newport Brass Tub Faucet, Polished Gold (PVD), Wall 3-2995/24

This item is Discontinued.

Newport Brass

Tub Faucet, Polished Gold (PVD), Wall (Discontinued)

Mfr # 3-2995/24
Zoro # G8972748
UPC # 760724653455
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2995/24
Zoro #
G8972748
UPC #
760724653455
Country of Origin
United States

Dimensions

Height
2.19
Width
8
Depth
Handle: 3-1/16", Spout: 9"
Length
9
Handle Length (in)
3.13
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Polished Gold (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Weight
6.2
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Tub Spout Reach
8
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Polished Gold (Pvd)

Restrictions

Ratings & reviews