This item is Discontinued.

Newport Brass Tub Faucet, Polished Nickel, Deck 3-1226/15

This item is Discontinued.

Newport Brass

Tub Faucet, Polished Nickel, Deck (Discontinued)

Mfr # 3-1226/15
Zoro # G8946543
UPC # 760724612605
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1226/15
Zoro #
G8946543
UPC #
760724612605
Country of Origin
United States
Includes
Full Line of Matching Accessories
Finish
Polished Nickel
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Flow Rate (GPM)
1.8
Weight
5.45
Handle Included
Yes
Tub Spout Reach
9.25
Drain included
No
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.