This item is Discontinued.

This item is Discontinued.
Tub Faucet, Polished Nickel, Wall (Discontinued)
Mfr #
3-2065/15
Zoro #
G8967236
UPC # 760724625230
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2065/15
- Zoro #
- G8967236
- UPC #
- 760724625230
- Country of Origin
- United States
- Finish
- Polished Nickel
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- Yes
- Connection
- 1/2" NPT
- Material
- Solid Brass
- Handle Material
- Brass
- Number of Handles
- 2
- Handle Type
- Cross
- Weight
- 6.2
- Faucet Type
- Wall Mount Tub Faucet
- Drain included
- No
- Faucet Material
- Brass
- Faucet Connection
- NPT
- Faucet Valve Type
- BP
- Handle Included
- Yes
- Faucet Mount
- Wall Mounted
- Tub Spout Reach
- 6.5
Description
Wall Mount Tub Faucet in Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.