This item is Discontinued.

Newport Brass Tub Faucet, Satin Brass (PVD), Deck 3-1226/04

This item is Discontinued.

Newport Brass

Tub Faucet, Satin Brass (PVD), Deck (Discontinued)

Mfr # 3-1226/04
Zoro # G9070136
UPC # 760724612445
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1226/04
Zoro #
G9070136
UPC #
760724612445
Country of Origin
United States
Finish
Satin Brass (PVD)
Includes
Full Line of Matching Accessories
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.45
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.