This item is Discontinued.

Newport Brass Tub Faucet, Satin Bronze (PVD), Deck 3-1406/10

This item is Discontinued.

Newport Brass

Tub Faucet, Satin Bronze (PVD), Deck (Discontinued)

Mfr # 3-1406/10
Zoro # G9000477
UPC # 760724263654
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1406/10
Zoro #
G9000477
UPC #
760724263654
Country of Origin
United States

Dimensions

Height
9.88
Width
15
Depth
Spout: 2-3/8", Valve: 9-7/8"
Face Dia.
Spout: 7/8"
Length
10
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2.75

Details

Includes
Full Line of Matching Accessories
Finish
Satin Bronze (PVD)
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Weight
5.45
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.25

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.