This item is Discontinued.

This item is Discontinued.
Tub Faucet, Satin Bronze (PVD), Wall (Discontinued)
Mfr #
3-2995/10
Zoro #
G8950804
UPC # 760724653271
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2995/10
- Zoro #
- G8950804
- UPC #
- 760724653271
- Country of Origin
- United States
- Finish
- Satin Bronze (PVD)
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- No
- Connection
- 3/4" NPT
- Standards
- ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
- Handle Material
- Brass
- Handle Type
- Cross
- Number of Handles
- 2
- Material
- Solid Brass
- Weight
- 6.2
- Faucet Type
- Wall Mount Tub Faucet
- Faucet Valve Type
- BP
- Handle Included
- Yes
- Drain included
- No
- Faucet Mount
- Wall Mounted
- Tub Spout Reach
- 8
- Faucet Material
- Brass
- Faucet Connection
- NPT
Description
Wall Mount Tub Faucet in Satin Bronze (Pvd)