This item is Discontinued.

Newport Brass Tub Faucet, Satin Gold (PVD), Deck 3-1226/24S

This item is Discontinued.

Newport Brass

Tub Faucet, Satin Gold (PVD), Deck (Discontinued)

Mfr # 3-1226/24S
Zoro # G9079805
UPC # 760724612766
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3-1226/24S
Zoro #
G9079805
UPC #
760724612766
Country of Origin
United States
Finish
Satin Gold (PVD)
Includes
Full Line of Matching Accessories
Features
Traditional Cross Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Cross
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
5.45
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
9.25
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews