This item is Discontinued.

Newport Brass Tub Faucet, Satin Gold (PVD), Wall 3-2065/24S

This item is Discontinued.

Newport Brass

Tub Faucet, Satin Gold (PVD), Wall (Discontinued)

Mfr # 3-2065/24S
Zoro # G9052426
UPC # 760724625537
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2065/24S
Zoro #
G9052426
UPC #
760724625537
Country of Origin
United States

Dimensions

Height
2
Width
8
Depth
Handle: 3-1/16", Spout: 6-15/16"
Length
6.94
Faucet Connection Size
0.5
Handle Length (in)
3.13
Faucet Center Size
8

Details

Finish
Satin Gold (PVD)
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Material
Solid Brass
Weight
6.2
Tub Spout Reach
6.5
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Satin Gold (Pvd)

Restrictions

Ratings & reviews