Tub Faucet, Satin Nickel (PVD), Wall

  • Mfr # 3-2405/15S

  • Zoro # G8992427


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Height
2.75
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-2405/15S
Zoro #
G8992427
UPC #
760724188834
Country of Origin
United States

Dimensions

Height
2.75
Width
8
Depth
Handle: 3-5/16", Spout: 7-13/16"
Length
7.81
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Satin Nickel (PVD)
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Weight
4.05
Faucet Material
Brass
Tub Spout Reach
7.38
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Satin Nickel (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.