This item is Discontinued.

This item is Discontinued.
Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall (Discontinued)
Mfr #
3-2065/03N
Zoro #
G9054797
UPC # 760724624837
Country of Origin United States
Category Bathtub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-2065/03N
- Zoro #
- G9054797
- UPC #
- 760724624837
- Country of Origin
- United States
- Finish
- Uncoated Polished Brass (Living, non-returnable)
- Features
- Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Item
- Tub Faucet
- Mounting Type
- Wall
- Number of Holes
- 3
- ADA Compliant
- Yes
- Connection
- 1/2" NPT
- Number of Handles
- 2
- Handle Material
- Brass
- Material
- Solid Brass
- Handle Type
- Cross
- Weight
- 6.2
- Faucet Valve Type
- BP
- Faucet Material
- Brass
- Faucet Type
- Wall Mount Tub Faucet
- Tub Spout Reach
- 6.5
- Faucet Connection
- NPT
- Faucet Mount
- Wall Mounted
- Drain included
- No
- Handle Included
- Yes
Description
Wall Mount Tub Faucet in Polished Brass Uncoated (Living)